Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle
Mfr # M962K
Zoro # G5504418
product price: $118.99
/pk 50, $2.38/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6 1/2"
- Length 9"
- Material 200#/ECT-32-B Corrugated
- Height 2 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M962K
- Zoro # G5504418
- UPC # 841436072908
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6 1/2" |
Length | 9" |
Height | 2 3/4" |
Details
Item | Literature Mailer,9x6 1/2x2 3/4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,9x6 1/2x2 3/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Bonded Leather 6-Piece Desk Set (DF-1401)
- AVERY DENNISON Index Side Tab 8-1/2 x 11", #376-400, White, PK25 (01345)
- DYKEM Paint Marker, Fine Tip, Blue Color Family, Paint (41001)
- OIC Clip, Binder, 30Pc, Assorted (31026)
- PARTNERS BRAND Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle (M1185K)
- PARTNERS BRAND Deluxe Literature Mailers, 12 1/8" x 9 1/4" x 2", White, 50/Bundle (MFL1292)
- PARTNERS BRAND Vinyl Envelopes, 8 1/2" x 11", Clear, 50/Case (JTH193)
- PARTNERS BRAND Bubble Lined Poly Mailers, 6 3/4" x 10", White, 250/Case (B831)
- PARTNERS BRAND Literature Mailers, 12 1/8" x 9 1/4" x 2", Kraft, 50/Bundle (M1292K)
- PARTNERS BRAND Deluxe Literature Mailers, 19 1/8" x 9 1/8" x 2 3/16", White, 50/Bundle (MFL1992)
- GLOBAL INDUSTRIAL #00 Bubble Lined Poly Mailers, 5W x 10L, White, 250PK (412517)
- Partners Brand Mail Supplies