Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 6" x 6" x 2", Kraft, 50/Bundle
Mfr # ML662K
Zoro # G5504619
product price: $81.99
/pk 50, $1.64/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 6"
- Length 6"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # ML662K
- Zoro # G5504619
- UPC # 848109032146
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 6" |
Length | 6" |
Height | 2" |
Details
Item | Literature Mailer,6x6x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,6x6x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03526 Extra High-Yield Toner, 8000 Page-Yield, Cyan (106R03526)
- CHENILLE KRAFT White Dry Erase Board, Pk10 (9881-10)
- TOY TIME Water or Sand Sensory Table with Lid and Toys, Portable Covered Activity Playset for the Beach (691226KBZ)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 3", White, 720/Case (SP333160)
- PARTNERS BRAND Jumbo Mailers, 36" x 30" x 6", Kraft, 20/Bundle (M36306)
- PARTNERS BRAND Easy-Fold Mailers, 24" x 18" x 2", White, 50/Bundle (M24182BF)
- PARTNERS BRAND Flat Mailers, 9" x 11 1/2", Kraft, 100/Case (RM2)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Deluxe Literature Mailers, 22" x 18" x 2 3/4", Kraft, 25/Bundle (MFL22182K)
- PARTNERS BRAND Returnable Poly Mailers, 19" x 24", White, 100/Case (RPM1924)
- ZORO SELECT Self-Seal Bubble Mailers, #0, 6"x10", Kraft, PK25 (36DZ05)
- Partners Brand Mailer Envelopes