Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 16" x 16" x 2", Kraft, 50/Bundle
Mfr # ML16162K
Zoro # G5504689
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 16"
- Length 16"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # ML16162K
- Zoro # G5504689
- UPC # 848109032276
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16" |
Length | 16" |
Height | 2" |
Details
Item | Literature Mailer,16x16x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,16x16x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Laminating Pouches, 5 mil, 9 x 11.5, Gloss Clear, PK200 (5743601)
- UNI-BALL Retractable Gel Pen, Medium 0.7 mm, Red PK12 (33952)
- FELLOWES Laminating Pouches, 3 mil, 9 x 11.5, Gloss Clear, PK100 (5743301)
- ZORO SELECT Multi-Depth Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493U76)
- PARTNERS BRAND Jumbo Mailers, 40" x 30" x 6", Kraft, 20/Bundle (M40306)
- PARTNERS BRAND Deluxe Literature Mailers, 15 1/8" x 11 1/8" x 4", Kraft, 50/Bundle (MFL15114K)
- PARTNERS BRAND Self-Seal Flat Mailers, 12 3/4" x 15", White, 100/Case (RM4SS)
- PARTNERS BRAND Poly Mailers, 12" x 15 1/2", White, 100/Case (B875100PK)
- PARTNERS BRAND Flat Mailers, 6" x 8", White, 100/Case (RM1W)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- QUALITY PARK QualityPrk, JUMBO SIZE KRAFT ENVELOPE, FOLD FLAP CLOSURE, 15 X 20, BROWN KRAFT, 25PK (42355)
- Partners Brand Mailing Tubes & Cartons