Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle
Mfr # ML1283K
Zoro # G5504987
product price: $188.99
/pk 50, $3.78/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8"
- Length 12"
- Material 200#/ECT-32-B Corrugated
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # ML1283K
- Zoro # G5504987
- UPC # 848109032214
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8" |
Length | 12" |
Height | 3" |
Details
Item | Literature Mailer,12x8x3",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,12x8x3 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Inkjet Printer (2319C002)
- BSC PREFERRED 3 x 3 x 37'' White Square Mailing Tubes, 25PK (S-1579)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1252)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- PARTNERS BRAND Flat Mailers, 7" x 9", White, 100/Case (RM10W)
- PARTNERS BRAND Self-Seal Padded Mailers, 9 1/2" x 14 1/2", White, 25/Case (B807WSS25PK)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- PARTNERS BRAND Vinyl Envelopes, 8 1/2" x 11", Clear, 50/Case (JTH193)
- PARTNERS BRAND Deluxe Literature Mailers, 9" x 6 1/4" x 4", Kraft, 50/Bundle (MFL964K)
- PARTNERS BRAND Self-Seal Flat Mailers, 20" x 27", Kraft, 50/Case (RM12PSK)
- BSC PREFERRED 4-1/2 x 5-1/2'' Orange Panel-Face ''Packing List Enclosed'' Envelopes, 1000PK (S-207)
- Partners Brand Mailing Tubes & Cartons