Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 12 1/8" x 9 1/4" x 5", Kraft, 50/Bundle
Mfr # M1295K
Zoro # G9043881
product price: $197.99
/pk 50, $3.96/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 9 1/4"
- Length 12 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1295K
- Zoro # G9043881
- UPC # 848109055152
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 9 1/4" |
Length | 12 1/8" |
Height | 5" |
Details
Item | Mailer,Literature,12 1/8" x 9 1/4" x 5",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Literature,12 1/8 In. x 9 1/4 In. x 5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Earlokt Buckles, 316Ss, 3/4, PK100 (C45699)
- EXCEL BLADES Curved Lexan Cutting Scissors, 5.5" Stainless Steel Scissors 6pk (55533)
- ZORO SELECT Hanging Folder Tabs, Clear, Plastic, PK25 (PFX42CR)
- SMEAD File Backs 8-1/2 x 11", Manila, Pk100 (35511)
- PARTNERS BRAND Deluxe Literature Mailers, 12" x 12" x 4", White, 50/Bundle (MFL12124)
- PARTNERS BRAND Expansion Poly Mailers, 10" x 13" x 2", White, 100/Case (EPM10132)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- PARTNERS BRAND Literature Mailers, 12" x 8" x 3", Kraft, 50/Bundle (ML1283K)
- PARTNERS BRAND Deluxe Literature Mailers, 16" x 16" x 2 3/4", Kraft, 50/Bundle (MFL16162K)
- PARTNERS BRAND Jumbo Mailers, 48" x 24" x 6", Kraft, 20/Bundle (M48246)
- ZORO SELECT Mailer Envelopes, Thickness 0.003", PK125 (56KJ38)
- Partners Brand Mailing Tubes & Cartons