Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 11 3/4" x 10 3/4" x 2 1/4", Kraft, 50/Bundle
Mfr # M3RBK
Zoro # G5505370
product price: $157.99
/pk 50, $3.16/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 10 3/4"
- Length 11 3/4"
- Material 200#/ECT-32-B Corrugated
- Height 2 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M3RBK
- Zoro # G5505370
- UPC # 841436072946
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 10 3/4" |
Length | 11 3/4" |
Height | 2 1/4" |
Details
Item | Lit Mailer,11 3/4x10 3/4x2 1/4",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Lit Mailer,11 3/4x10 3/4x2 1/4 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Gel Pen, Fine 0.7 mm, Black PK12 (31401)
- SMEAD PressGuard Report Cover 8-1/2 x 11", 3" Expansion, Red (81752)
- TEACHER CREATED RESOURCES Nonfiction and Fiction Paired Texts, Grade 4 (TCR3894)
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- PARTNERS BRAND Self-Seal Bubble Mailers, #00, 5" x 10", Kraft, 250/Case (B852SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Self-Seal Bubble Mailers, #6, 12 1/2" x 19", Kraft, 50/Case (B859SS)
- PARTNERS BRAND Self-Seal Flat Mailers, 6" x 8", White, 100/Case (RM1SS)
- PARTNERS BRAND Jumbo Mailers, 28" x 22" x 6", Kraft, 20/Bundle (M28226)
- PARTNERS BRAND Deluxe Literature Mailers, 13" x 10" x 4", White, 50/Bundle (MFL13104)
- JIFFYLITE Bubble Mailer, Paper, 13-1/4"L, Kraft, PK100 (100018418)
- Partners Brand Mailer Envelopes