Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 11 1/8" x 8 3/4" x 5", Kraft, 50/Bundle
Mfr # M1185K
Zoro # G9043933
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # M1185K
- Zoro # G9043933
- UPC # 848109055145
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 5" |
Details
Item | Mailer,Literature,11 1/8" x 8-3/4" x 5",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Mailer,Literature,11 1/8 In. x 8-3/4 In. x 5 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Pip-Squeaks Skinnies Washable Marker, Med Bullet Tip, Astd Color, PK64 (588764)
- ENCORE PACKAGING Pusher RackTensioner, HD (EP-1650)
- WESTERN PLASTICS Film Perf Cling 15x15 1100 (314)
- EXPO Dry Erase Board Cleaning Wipes, 6x9", PK50 (2199437)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- PARTNERS BRAND Deluxe Literature Mailers, 9 5/8" x 6 5/8" x 3 1/2", Kraft, 50/Bundle (M963BFK)
- PARTNERS BRAND Easy-Fold Mailers, 10 1/4" x 10 1/4" x 1", Kraft, 50/Bundle (M10101K)
- PARTNERS BRAND Self-Seal Bubble Mailers, #2, 8 1/2" x 12", Kraft, 100/Case (B855SS)
- PARTNERS BRAND Literature Mailers, 9" x 6 1/2" x 2 3/4", Kraft, 50/Bundle (M962K)
- PARTNERS BRAND Easy-Fold Mailers, 12 1/8" x 9 1/8" x 4", Kraft, 50/Bundle (M2BKXLK)
- ZORO SELECT Mailer Envelopes, 3/16", Inslulated, Color: Silver (56LA08)
- Partners Brand Mailer Envelopes