Shop All Mailer Envelopes
Partners Brand
Literature Mailers, 11 1/8" x 8 3/4" x 2", Kraft, 50/Bundle
Mfr # M1182K
Zoro # G5505319
product price: $92.49
/pk 50, $1.85/ea
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 8 3/4"
- Length 11 1/8"
- Material 200#/ECT-32-B Corrugated
- Height 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M1182K
- Zoro # G5505319
- UPC # 841436072922
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 8 3/4" |
Length | 11 1/8" |
Height | 2" |
Details
Item | Literature Mailer,11 1/8x8 3/4x2",PK50 |
Color | Kraft |
Material | 200#/ECT-32-B Corrugated |
Description
Literature Mailer,11 1/8x8 3/4x2 In.,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- TAPECASE Shipping Labels, 4 In. W, 8 In. H, PK500 (16U861)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- ARCHITECTURAL MAILBOXES Mailbox, Pewter, Powder Coated, 1 Doors, Surface/Post, MB1 (7600P-10)
- PARTNERS BRAND Deluxe Literature Mailers, 10" x 10" x 2", White, 50/Bundle (MFL10102)
- PARTNERS BRAND Self-Seal Bubble Mailers, #1, 7 1/4" x 12", Kraft, 100/Case (B854SS)
- PARTNERS BRAND Jumbo Mailers, 24" x 24" x 6", Kraft, 20/Bundle (M24246)
- PARTNERS BRAND Clear View Poly Mailers, 10" x 13", Clear/White, 100/Case (CV1013100PK)
- PARTNERS BRAND Deluxe Literature Mailers, 17 1/8" x 11 1/8" x 3", White, 50/Bundle (MFL17113)
- PARTNERS BRAND Deluxe Literature Mailers, 24" x 18" x 6", Kraft, 25/Bundle (MFL24186K)
- ZORO SELECT Poly Mailer, 19"x24", White, PK125 (36DZ21)
- Partners Brand Mailer Envelopes