Shop All Label Holders
Partners Brand
Large Bin Floor Display Header Cards, White, 10/Bundle
Mfr # MDIS103H
Zoro # G5409671
product price: $186.99
/pk 10, $18.70/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 3/4"
- Material 200#/ECT-32-B Corrugated
- Color White
- Length 23 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MDIS103H
- Zoro # G5409671
- UPC # 841436060103
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 24 3/4" |
Length | 23 3/4" |
Details
Item | Bin Floor Display Header Cards,Whte,PK10 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Bin Floor Display Header Cards,Whte,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Live Steam Danger Label, 5 in H, 7 in W, Polyester, Horizontal Rectangle, English, LCU4-0031-ND_7X5 (LCU4-0031-ND_7X5)
- ZING Lockout Station, Filled, Elctrical, 3 Locks (6063)
- NAPCO Panic Button, White, For Gemini Panels (GEM-WP PANIC)
- BRADY Floor Marking Tape, 3" W, Yellow, 100 ft. L (149636)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1" x 4", White, 25/Case (LH172)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 3", White, 25/Case (LH176)
- PARTNERS BRAND Warehouse Labels, Magnetic Rolls, 1" x 50', White, 1/Case (LH120)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 1"x3", White, PK25 (LH171)
- BOX PARTNERS Box Partners LH246 1 x 3 in. Plastic Label Holder Insert Cards - Pack of 1000 (LH246)
- Partners Brand Label Holders