Shop All Label Holders
Partners Brand
Large Bin Floor Display, 24 3/4" x 18 3/4" x 30", White, 10/Bundle
Mfr # MDIS103
Zoro # G5409665
product price: $2,094.99
/pk 10, $209.50/ea
Free Shipping & Returns
$2,094.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 30"
- Width 18 3/4"
- Material 200#/ECT-32-B Corrugated
- Color White
- Length 24 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # MDIS103
- Zoro # G5409665
- UPC # 841436060097
- Country of Origin United States
- Category Label Holders
Dimensions
Height | 30" |
Width | 18 3/4" |
Length | 24 3/4" |
Details
Item | Bin Floor Display,24-3/4x18-3/4x30",PK10 |
Material | 200#/ECT-32-B Corrugated |
Color | White |
Description
Bin Floor Display,24-3/4x18-3/4x30 In.,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- DUAL-LITE ExtSgn EmLt, Thmp, Lth Irn Phos, LED, 2.42W (EVCURWD)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- FLAME SHIELD 6 gal Red HDPE Gas Can Gasoline (6610)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 8", White, 25/Case (LH179)
- PARTNERS BRAND Stitched Job Ticket Holders Short Side Opening, 6" x 9", Red, PK 25 (JTH110)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 1" x 3", Black, 25/Case (LH191)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 12", White, 25/Case (LH180)
- PARTNERS BRAND Warehouse Labels, Magnetic Strips, 2" x 4", White, 25/Case (LH177)
- PARTNERS BRAND Magnetic "C" Channel Cardholders, 3" x 6", Black, 25/Case (LH198)
- MASTER MAGNETICS Magnetic Data Card Holder Roll, 3 x 50 Ft (RE90)
- Partners Brand Label Holders