Shop All Key Rings
Partners Brand
Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK
Mfr # LY101
Zoro # G6624899
product price: $42.59
/pk 24, $1.77/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Red
- Length 36"
- Accessory Type Lanyard,Standard,Hook,38",Red,PK24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY101
- Zoro # G6624899
- UPC # 841436064972
- Country of Origin China
- Category Key Rings
Dimensions
Length | 36" |
Details
Item | Lanyard,Standard,Hook,38",Red,PK24 |
Material | Nylon |
Color | Red |
Accessory Type | Lanyard,Standard,Hook,38",Red,PK24 |
Description
Lanyard,Standard,Hook,38",Red, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Lever Lockset, Mechanical, Classroom, Grd.1 (7500 US10B)
- ILCO Ilco: Key Blanks, A1638 6 PIN MEDECO BIAXIAL G3 (ILCO-A1638)
- ACORN PARTS O-Ring, 1/16" W, PK10 (0410-012-001)
- EMTEK Flat Black Pull 86456US19 (86456US19)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- KEY-BAK Key Reel, Split Ring Type, 1 1/8 in Ring Size, Black (0488-803)
- MIDWEST FASTENER #9B Skeleton Keys 5PK (36384)
- LUCKY LINE Trigger Snap Key Chain (44001)
- FLORENCE MFG CO Recessed Key Keeper Locker, Anodized Aluminum (KKA)
- LUCKY LINE LuckyLine: 1-1/4 SPLIT RING NPS 2/CD (LKL-76602)
- Partners Brand Key Rings