Shop All Key Rings
Partners Brand
Lanyard, Standard, Hook, 38", Black, PK24, Black, 24 PK
Mfr # LY100
Zoro # G6624908
product price: $36.85
/pk 24, $1.54/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY100
- Zoro # G6624908
- UPC # 841436064965
- Country of Origin China
- Category Key Rings
Dimensions
Length | 36" |
Details
Item | Lanyard,Standard,Hook,38",Black,PK24 |
Material | Nylon |
Color | Black |
Description
Lanyard,Standard,Hook,38",Black, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 2 1/2 OAL, PK12 (1NAB2)
- GARLOCK Gasket, Ring, 2 1/2 In, PTFE, White (37045-1194)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Storeroom (C2000-STRM-C-626-KDC)
- HANGMAN Canvas Hanger 12" 30 lbs. (CH-12)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- HILLMAN CARABINER MULTITOOL (713166)
- LUCKY LINE Super 48 Retractable Key Chain Clip-On (4365)
- KEY SYSTEMS Yellow, 50 PK (290100Y-50)
- KEY-BAK Key Carrier, Clip Fits 2 In Belts, Holders (0308-704)
- Partners Brand Key Rings