Shop All Key Rings
Partners Brand
Lanyard, Standard, Hook, 36", Blue, PK24, Blue, 24 PK
Mfr # LY102
Zoro # G6624917
product price: $37.79
/pk 24, $1.57/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Blue
- Length 36"
- Accessory Type Lanyard,Standard,Hook,36",Blue,PK24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY102
- Zoro # G6624917
- UPC # 841436064989
- Country of Origin China
- Category Key Rings
Dimensions
Length | 36" |
Details
Item | Lanyard,Standard,Hook,36",Blue,PK24 |
Material | Nylon |
Color | Blue |
Accessory Type | Lanyard,Standard,Hook,36",Blue,PK24 |
Description
Lanyard,Standard,Hook,36",Blue, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Ctr.Only, No Strk.Auto.Unlock (EMC 206-50 RH)
- ZORO SELECT Back Plate, 2-3/4" W, Satin Nickel (900-10221SNK)
- PRIMELINE TOOLS Door Stop, 2-11/16 in. Height, Steel, Brushed Aluminum, Gray Rubber (Single Pack) (MP4592)
- PEMKO Door Bottom Sweep, 3 ft. (315DN36)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- ADIROFFICE Assorted Multi-Color Key Tags, PK140 (ADI689-20-COLORED-7pk)
- PRO-LOK ProLok: Key Tag w/Ring-100/Bulk (PRL-K810-B)
- LL BUILDING PRODUCTS Ll Building Products DA1212 Aluminum Dual Louvers; 12 x 12 In. (6246821)
- LL BUILDING PRODUCTS Ll Building Products DA1824W White Aluminum Dual Louvers; 18 x 24 In. (6247365)
- Partners Brand Key Rings