Shop All Key Rings
Partners Brand
Lanyard, Standard, Hook, 36", Black, PK24, Black, 24 PK
Mfr # LY110
Zoro # G6624926
product price: $32.95
/pk 24, $1.37/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY110
- Zoro # G6624926
- UPC # 841436064996
- Country of Origin China
- Category Key Rings
Dimensions
Length | 38" |
Details
Item | Lanyard,Standard,Hook,36",Black,PK24 |
Material | Nylon |
Color | Black |
Description
Lanyard,Standard,Hook,36",Black, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 5 Ft (5080)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 60 (AN041-046)
- PALISADE Vinyl Wall Tile 23.2"L x 11.1"W in Louvre Granite (Carton of 10) (53503)
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 30ft Roll - Black (03-165)
- PARTNERS BRAND Split Key Rings, Black, 1 1/4", PK100, Black, 100 PK (SR500)
- PARTNERS BRAND Lanyard, Standard, Hook, 38", Red, PK24, Red, 24 PK (LY101)
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- ZORO SELECT Key Tag Numbered 1 to 100, White, 100 PK (33J887)
- MIDWEST FASTENER 1" Nickel Split Key Rings 1 12PK (38505)
- CONTROLTEK Key Tags, Blue/Green/Red/Yellow, PK20 (500133)
- HILLMAN Key Ring, Silver, 50 PK (703508)
- Partners Brand Key Rings