Shop All Security Identification Supplies
Partners Brand
Lanyard, 38" Red
Mfr # LY122
Zoro # G6253969
product price: $65.49
/pk 24, $2.73/ea
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Length 38"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY122
- Zoro # G6253969
- UPC # 841436065023
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 38" |
Details
Item | Lanyard |
Color | Red |
Description
Lanyard Breakaway 38 In.,Red,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Palette Series Apple MFi Certified Lightning to USB Charge & Sync Cabl (30765)
- MIGHTY MAX BATTERY 12V 18AH SLA Internal Thread Replacement Battery for D5745 AGM (ML18-12INT298)
- ILC Replacement For Canon Mv750I Charger (MV750I:)
- IKEY Stainless Rugged Keyboard with FSR (DT-5K-FSR-USB)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- IDENTIPLUS ID Wristband, Cover Seal, Blue, PK500 (P4M-05)
- IDENTIPLUS ID Wristband, Cover Seal, White, PK500 (P4M-09)
- ADVANTUS Lanyard, Breakaway, 1/2"Wx36"L, 12/PK, Neon Orange 20PK (AVT97590)
- KEY-BAK Round HD Super Duty MINI-BAK, White, Lanyard, Hi-Capacity Strap/Split Ring, POLY (0AC5-00D4-H)
- ZORO SELECT UV Counterfeit Detector Scanner 2 Bulbs (UVF2X8)
- THE MIGHTY BADGE Insert, Inkjet, Blank Legend, PK3 (901589)
- Partners Brand Security Alarms and Warnings