Shop All Security Identification Supplies
Partners Brand
Lanyard 36", Clear
Mfr # LY130
Zoro # G6253978
product price: $68.75
/pk 12, $5.73/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Nylon
- Length 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LY130
- Zoro # G6253978
- UPC # 841436065030
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 36" |
Details
Item | Lanyard |
Color | Clear |
Material | Nylon |
Description
Lanyard Breakaway 38 In.,Clear,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Battery 1.2 Volt Nickel Cadmium Dantona Single Cell Battery (SC-1500)
- OTTERBOX Glass Screen Protector For Apple Iphone 15 Pro, Clear (77-93921)
- MAXELL CD/DVD Storage Sleeves (Assorted Colors), Pack/100 (190132 - CD403)
- UNIDEN AC Adapter (PS007)
- PARTNERS BRAND Badge Holders, Magnetic, 4" x 3", Clear, 20/Case (BH100)
- C-LINE PRODUCTS Badge Holder Adaptor, wBulldog Clip, 25PK Set of 5 PK, 125PK (88427-BX)
- ADVANTUS Security, Wristebands, Yl, PK500 (91123)
- BADGY Card Printer, Color, 8 in. H (CBGP0001C)
- SICURIX ID Card Printer Kit (36490001K1)
- SICURIX Arm Badge Holder, Horizontal, PK12 (BAU 66885-12)
- ZORO SELECT Hang Badge Holder, PK5, Color: Clear (2XKF3)
- Partners Brand Security Alarms and Warnings