Shop All Kraft Paper
Partners Brand
Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case
Mfr # KPS181840
Zoro # G5720036
product price: $127.99
/pk 1600, $0.08/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 50.66
- Length 18"
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS181840
- Zoro # G5720036
- UPC # 848109000077
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 18" |
Width | 18" |
Details
Item | Kraft Paper Sheets,40#,18x18",PK1600 |
Basis Weight | 50.66 |
Color | Kraft |
Description
Kraft Paper Sheets,40#,18x18 In.,PK1600, Package Quantity 1600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Inner Boxes, 6" x 6" x 48", Kraft, 25/Bundle (55VL50)
- XYRON High Tack Adhesive Refill Cartridge, 25" (AT400-300)
- EPSON T552920S (T552) Claria High-Yield Ink, 70 mL, Black/Cyan/Gray/Magenta/Yellow, PK5 (T552920S)
- C-LINE PRODUCTS Shop Ticket Holder, Stitched, 4"x6", 25/BX, Clear Vinyl 25PK (CLI46046)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Yellow, 1/Roll (KP3650YE)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- ZORO SELECT Natural Kraft Paper 36" x 600 ft., 60 lb. Basis Weight (5PGP4)
- Partners Brand Protective Packaging