Shop All Packing Paper
Partners Brand
Kraft Paper Sheet, 50#, 8 1/2" x 11", Kraft, 4600/Case
Mfr # KPS081150
Zoro # G2290948
product price: $189.99
/pk 4600, $0.04/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2"
- Basis Weight 49.84
- Color Kraft
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS081150
- Zoro # G2290948
- UPC # 848109040875
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Kraft Paper Sheet,8-1/2"x11",50#,Package Quantity 4600 |
Basis Weight | 49.84 |
Color | Kraft |
Description
Kraft Paper Sheet,8-1/2 In.x11 In.,50#,Package Quantity 4600, Package Quantity 4600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A&D WEIGHING Digital Compact Bench Scale 3100g Capacity (HT-3000)
- BROOKS Split-Lok Padlock Seal, Plastic with Wire Hasp, Blue, PK100 (6000000-3)
- DECKER TAPE PRODUCTS Label, DL6501, DAYS OF WEEK - MON, 1" DIAMETER (DL6501)
- LEARNING RESOURCES Dice in Dice Bucket, 72 Dice (7697)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Kraft, 480/Case (T2030I)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- Partners Brand Packing Paper