Shop All Packing Paper
Partners Brand
Kraft Paper Sheet, 50#, 15" x 20", Kraft, 1400/Case
Mfr # KPS152050
Zoro # G2290850
product price: $189.99
/pk 1400, $0.14/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Color Kraft
- Width 15"
- Basis Weight 50.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS152050
- Zoro # G2290850
- UPC # 848109040912
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 20" |
Width | 15" |
Details
Item | Kraft Paper Sheet,15x20",50#,Package Quantity 1400 |
Color | Kraft |
Basis Weight | 50.12 |
Description
Kraft Paper Sheet,15x20 In.,50#,Package Quantity 1400, Package Quantity 1400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARBIE FASHIONS ACCESRES (GWC27)
- ZORO SELECT Wall File, 21-3/4 in. H, 9-1/2 in. W (45NG62)
- PENDAFLEX Desk File Sorter, Red (PFX11017)
- INNOVERA High-Gloss Photo Paper, 10 mil, 8.5 x 11, High-Gloss White, PK50 (IVR99550)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- Partners Brand Packing Paper