Shop All Packing Paper
Partners Brand
Kraft Paper Sheet, 50#, 12" x 12", Kraft, 3000/Case
Mfr # KPS121250
Zoro # G2290939
product price: $189.99
/pk 3000, $0.06/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Width 12"
- Basis Weight 50.16
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS121250
- Zoro # G2290939
- UPC # 848109040899
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 12" |
Length | 12" |
Details
Item | Kraft Paper Sheet,12x12",50#,Package Quantity 3000 |
Color | Kraft |
Basis Weight | 50.16 |
Description
Kraft Paper Sheet,12x12 In.,50#,Package Quantity 3000, Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Steel Strapping Tensioner, Rack Pusher (MIP-1860)
- MALIN CO Wire, Spool, 0.064 Dia, 268.2 ft. (01-0640-001S)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- BOSTON Pencil Sharpener Manual (1031)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 800/Pack (PNP2430)
- Partners Brand Packing Paper