Shop All Packing Paper
Partners Brand
Kraft Paper Sheet, 50#, 11" x 16", Kraft, 2450/Case
Mfr # KPS111650
Zoro # G2290869
product price: $189.99
/pk 2450, $0.08/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Length 16"
- Width 11"
- Basis Weight 50.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS111650
- Zoro # G2290869
- UPC # 848109040882
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 16" |
Width | 11" |
Details
Item | Kraft Paper Sheet,11x16",50#,Package Quantity 2450 |
Color | Kraft |
Basis Weight | 50.32 |
Description
Kraft Paper Sheet,11x16 In.,50#,Package Quantity 2450, Package Quantity 2450
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Pen, Ballpnt, 4-Color, Med, Ast (MM11)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 2" x 55 yds., Blue, 36/Case (T90122B)
- PILOT Pen, Gel, G2, Ultra Fine, Be, PK12 (31278)
- ZORO SELECT Packing List Envelope, Orange, PK1000 (PL10)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case (CF604C)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- THE PACKAGING WHOLESALERS Newsprint Paper Sheets, 30 lbs., 24"W x 36"L, 800/Pack (PNP2430)
- Partners Brand Packing Paper