Shop All Kraft Paper
Partners Brand
Kraft Paper Sheet, 40#, 30" x 40", Kraft, 450/Case
Mfr # KPS304040
Zoro # G5720106
product price: $139.99
/pk 450, $0.31/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 51.2
- Length 40"
- Width 30"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS304040
- Zoro # G5720106
- UPC # 735153021533
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 40" |
Width | 30" |
Details
Item | Kraft Paper Sheet,40#,30x40",PK450 |
Basis Weight | 51.2 |
Color | Kraft |
Description
Kraft Paper Sheet,40#,30x40 In.,PK450, Package Quantity 450
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNODE Strapping Seal, 5/8 In., Open, PK200 (2X1099)
- WISS C Utility Shears 7 1/2 In Titanium Coated (W7T)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- ZORO SELECT Blank Shipping Tag, Paper, Yellow, PK1000 (61KT75)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 18", Kraft, 1/Roll (BP1840K)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- Partners Brand Protective Packaging