Shop All Packing Paper
Partners Brand
Kraft Paper Sheet, 30#, 8 12" x 11", Kraft, 7700/Case
Mfr # KPS081130
Zoro # G2290902
product price: $213.99
/pk 7700, $0.03/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2"
- Color Kraft
- Length 11"
- Basis Weight 50.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS081130
- Zoro # G2290902
- UPC # 848109040851
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Kraft Paper Sheet,8 12x11",30#,Package Quantity 7700 |
Color | Kraft |
Basis Weight | 50.04 |
Description
Kraft Paper Sheet,8 12x11 In.,30#,Package Quantity 7700, Package Quantity 7700
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Color Pencil, Long Barrel, Assorted, PK36 (684036)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- FELLOWES Binding Cover, Blk, 8-3/4x11-1/4 In., PK50 (52146)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- BSC PREFERRED 36'' - Waxed Paper Roll (S-7050)
- Partners Brand Protective Packaging