Shop All Kraft Paper
Partners Brand
Kraft Paper Sheet, 30#, 18" x 24", Kraft, 1667/Case
Mfr # KPS182430
Zoro # G5720167
product price: $143.99
/pk 1667, $0.09/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 49.02
- Length 24"
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KPS182430
- Zoro # G5720167
- UPC # 735153069283
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 24" |
Width | 18" |
Details
Item | Kraft Paper Sheet,30#,18x24",PK1667 |
Basis Weight | 49.02 |
Color | Kraft |
Description
Kraft Paper Sheet,30#,18x24 In.,PK1667, Package Quantity 1667
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 12"x 15", Clear (R1215)
- AVERY Easy Peel White Address Labels w/Sure Feed, Laser, 1.33x4, PK1400 (05162)
- VIKAN Rubber Band, Size 1", Pink, PK5 (98011)
- UNIVERSAL ONE 3" x 5" Unruled Index Cards, Pk500 (UNV47205)
- PARTNERS BRAND Crinkle Paper, 10 lb., Lavender, 1/Case (CP10P)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- JOHNS MANVILLE INTL R11 15x93 Kraft Batt (K1254)
- Partners Brand Kraft Paper