Shop All Kraft Paper
Partners Brand
Kraft Paper Sheet, 30#, 18" x 18", Kraft, 2200/Case
Mfr # KPS181830
Zoro # G5720176
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 51.88
- Length 18"
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KPS181830
- Zoro # G5720176
- UPC # 848109000060
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 18" |
Width | 18" |
Details
Item | Kraft Paper Sheet,30#,18x18",PK2200 |
Basis Weight | 51.88 |
Color | Kraft |
Description
Kraft Paper Sheet,30#,18x18 In.,PK2200, Package Quantity 2200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Reclosable Poly Bags, ZipperStyle Closure, 2 mil, 2 x 3, Clear, 1000PK (UFS2MZ23)
- PARTNERS BRAND Corrugated Boxes, 48" x 24" x 8", Kraft, 10/Bundle (48248)
- UNIVERSAL ONE Copier Paper, 8-1/2in.x 11in., PK5000 (UNV20030)
- TOPS Easel Pad, 1 In Sq, 27 x 34 In, White, PK4 (TOP7900)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- IDL PACKAGING 12 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-12)
- Partners Brand Kraft Paper