Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 75#, 48" x 475', Kraft, 1/Roll
Mfr # KP4875
Zoro # G5720191
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 47.84
- Length 475'
- Width 48"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP4875
- Zoro # G5720191
- UPC # 735153055910
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 475' |
Width | 48" |
Details
Item | Kraft Paper Roll,75#,48" |
Basis Weight | 47.84 |
Color | Kraft |
Description
Kraft Paper Roll,75#,48 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Canon CRG-054 M Magenta Toner Cartridge 1,200 Yield (3022C001AA)
- TEXAS INSTRUMENTS TI Nspire CX II CAS Student So, NSPIRECXIICAS (NSCXCAS2/TBL/2L1/A)
- LABELMASTER Universal Waste Label Unruld Vinyl, Pk100 (UWM5V)
- AVERY Clear Laminating Sheets, 9" x 12", PK2 (73602)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 36", Kraft, 1/Roll (BP3640K)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case (KPS181840)
- JOHNS MANVILLE INTL R38 16x48 Kraft Batt (K1244)
- Partners Brand Kraft Paper