Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 75#, 36" x 475', Kraft, 1/Roll
Mfr # KP3675
Zoro # G5720200
product price: $95.55
/ea
Free Shipping & Returns
$95.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 36.24
- Length 475'
- Width 36"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3675
- Zoro # G5720200
- UPC # 735153056009
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 475' |
Width | 36" |
Details
Item | Kraft Paper Roll,75#,36" |
Basis Weight | 36.24 |
Color | Kraft |
Description
Kraft Paper Roll,75#,36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Filament Tape, 1/4"x180ft., PK72 (893)
- RITE IN THE RAIN All Weather Book, Grid, 4-5/8 x 7-1/4In. (374)
- AZ TRADING & IMPORT AZ Trading & Import CT501 1-30 RC Loader Construction Truck with 5 Channel (CT501)
- MEASURETEK Digital Compact Bench Scale 30 lb./15kg Capacity (12R984)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 36" x 600', Kraft, 1 Roll (KPPC3650)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- PARTNERS BRAND Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll (KP1240)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- Partners Brand Kraft Paper