Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 75#, 30" x 475', Kraft, 1 Roll
Mfr # KP3075
Zoro # G5720219
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 29.96
- Length 475'
- Width 30"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3075
- Zoro # G5720219
- UPC # 735153056665
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 475' |
Width | 30" |
Details
Item | Kraft Paper Roll,75#,30x475 ft. |
Basis Weight | 29.96 |
Color | Kraft |
Description
Kraft Paper Roll,75#,30x475 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMBOW Tape, Correction, 1pcs., PK6 (68620BX)
- ZORO SELECT Storage Clipboard, Letter File Size, Blue (559)
- ZORO SELECT ECT32 20 x 16 x 14 RSC, 20x16x14 in (60YP87)
- MARKAL Liquid Paint Marker, Valve, 2-1/4" L, Blue (96884)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- PARTNERS BRAND Crinkle Paper, 10 lb., Orange, 1/Case (CP10J)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Unbleached Butcher Paper Rolls, 18", Kraft, 1/Roll (BP1840K)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- Partners Brand Protective Packaging