Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll
Mfr # KP2475
Zoro # G5720228
product price: $68.35
/ea
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 24.06
- Length 475'
- Width 24"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP2475
- Zoro # G5720228
- UPC # 735153049605
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 475' |
Width | 24" |
Details
Item | Kraft Paper Roll,75#,24" |
Basis Weight | 24.06 |
Color | Kraft |
Description
Kraft Paper Roll,75#,24 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Vinyl Bulletin Board 36"x46-1/2", Ocean (1634-191)
- BUSINESS SOURCE Envelope, Side Seam, Regular 500PK (BSN42250)
- MAGNA VISUAL Chart Tape, 1/16 In W x 54 Ft L, Blue (CT2-BL)
- BERWICK OFFRAY 8 in Pull Bow Ribbon White (20861)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Kraft Paper Sheet, 40#, 18" x 24", Kraft, 1250/Case (KPS182440)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 48"x300', Kraft (IKP4860)
- ZORO SELECT Natural Kraft Paper 36" x 1225 ft., 40 lb. Basis Weight (5PGN4)
- Partners Brand Kraft Paper