Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll
Mfr # KP6060
Zoro # G5720246
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 62.02
- Length 600'
- Width 60"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP6060
- Zoro # G5720246
- UPC # 735153025494
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 600' |
Width | 60" |
Details
Item | Kraft Paper Roll,60#,60" |
Basis Weight | 62.02 |
Color | Kraft |
Description
Kraft Paper Roll,60#,60 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWNHILL Mailing Tube, 37 in. x 2 in., PK50 (M2237)
- ZORO SELECT Corrugated Boxes, 24" x 10" x 12", Kraft, 25/Bundle (55VH78)
- GB TUBING FLEX 1""X5' GRAY (FLX-1007GRT)
- BRIGGS & STRATTON Slinger Governor/Oil (796650)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case (KPS181840)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Kraft Paper Roll, 75#, 18" x 475', Kraft, 1 Roll (KP1875)
- ZORO SELECT Brown Kraft Paper, 48" x 360 ft. (3EVT7)
- Partners Brand Kraft Paper