Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll
Mfr # KP2450
Zoro # G5720359
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 25.38
- Length 720'
- Width 24"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP2450
- Zoro # G5720359
- UPC # 735153047137
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 24" |
Details
Item | Kraft Paper Roll,50#,24x720 ft. |
Basis Weight | 25.38 |
Color | Kraft |
Description
Kraft Paper Roll,50#,24x720 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY Printer 3D (CR-5 Pro)
- NATIONAL 7.88 x 10" Composition Book, College/Margin Rule (43475)
- EXPO Eraser Pad Refill, Gray (SAN9287KF)
- CAR DEALER DEPOT Vhicl Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546: Teal Pk (5120-100)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 36" x 600', Gray, 1 Roll (KPB3660)
- PARTNERS BRAND Red Rosin Paper Rolls, 36" x 520', Red, 1/Roll (RR3670)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Crinkle Paper, 10 lb., Purple, 1/Case (CP10K)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- SCHOOL SMART PAPER KRAFT ROLL 48INX1000FT 40LB BROWN (4048BKM)
- Partners Brand Protective Packaging