Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll
Mfr # KP1850
Zoro # G5720377
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 16.86
- Length 720'
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP1850
- Zoro # G5720377
- UPC # 735153047328
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 720' |
Width | 18" |
Details
Item | Kraft Paper Roll,50#,18x720 ft. |
Basis Weight | 16.86 |
Color | Kraft |
Description
Kraft Paper Roll,50#,18x720 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECKER TAPE PRODUCTS Label, DL2585, RECEIVED, 3" X 5" (DL2585)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F21218)
- TEACHER CREATED RESOURCES Colorful Early Learning Small Poster Set, 12 Posters (TCR7456)
- RICOH Drum Unit (418094)
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- FADELESS Bulletin Board Paper, Graffiti Wall, 48in. x 50ft. (P0057475)
- Partners Brand Kraft Paper