Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll
Mfr # KP7240
Zoro # G2290823
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 70.54
- Length 900'
- Width 72"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP7240
- Zoro # G2290823
- UPC # 848109040844
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 72" |
Details
Item | Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll |
Basis Weight | 70.54 |
Color | Kraft |
Description
Kraft Paper Roll, 40#, 72 In. x 900', Kraft, 1/Roll
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Data Cards, Mixed, 13/16 in.H, PK1000 (DC-20-3M)
- PRIME-LINE Lock Mailbox Ameri 5Pin (S4129)
- BSC PREFERRED Industrial Steel Strapping Shears (H-41)
- AVERY Easy Peel Laser Address Labels, 1-1/3 x 4, White, 1400 Labels (5162)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll (KP6040)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll (KPR4850)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- Partners Brand Kraft Paper