Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 60" x 900', Kraft, 1 Roll
Mfr # KP6040
Zoro # G5720401
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 56.04
- Length 900'
- Width 60"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP6040
- Zoro # G5720401
- UPC # 735153067760
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 60" |
Details
Item | Kraft Paper Roll,40#,60x900 ft. |
Basis Weight | 56.04 |
Color | Kraft |
Description
Kraft Paper Roll,40#,60x900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Graphing Paper, White, 1/4in Ruled, Letter, 500 Sheets, PK2 (P2414)
- AVERY Protector, Sheet, Vinyl, Clear 100PK (AVE73900)
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Kraft Paper Roll, 30#, 48" x 1,200', Kraft, 1 Roll (KP4830)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- IDL PACKAGING 9 x 60 yd General Purpose Masking Paper, Kraft, for Covering and Protecting Walls, Floor, Windows (GPH-9)
- Partners Brand Kraft Paper