Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 48" x 900', Kraft, 1 Roll
Mfr # KP4840
Zoro # G5720410
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 47.88
- Length 900'
- Width 48"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP4840
- Zoro # G5720410
- UPC # 735153047175
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 48" |
Details
Item | Kraft Paper Roll,40#,48x900 ft. |
Basis Weight | 47.88 |
Color | Kraft |
Description
Kraft Paper Roll,40#,48x900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO SRC24A Channel Shear with Compound Leverage (SRC24A)
- PREFERRED NATION Preferred Nation 6915.Blk Softside Briefcase (6915.Blk)
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 9" Cards (25-9EX)
- TAPE LOGIC Tape Logic® #700 Economy Tape, 1.9 Mil, 2" x 110 yds., Clear, 36/Case (T902700)
- PARTNERS BRAND Kraft Paper Crumpler, 1/Each (KPDIS100)
- PARTNERS BRAND Kraft Paper Sheets, 40#, 18" x 18", Kraft, 1600/Case (KPS181840)
- PARTNERS BRAND Kraft Paper Roll, 75#, 24" x 475', Kraft, 1/Roll (KP2475)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- Partners Brand Protective Packaging