Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll
Mfr # KP2040
Zoro # G5720465
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 20.04
- Length 900'
- Width 20"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP2040
- Zoro # G5720465
- UPC # 735153047106
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 20" |
Details
Item | Kraft Paper Roll,40#,20x900 ft. |
Basis Weight | 20.04 |
Color | Kraft |
Description
Kraft Paper Roll,40#,20x900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN Memo Book, 50 Sheets, Yellow Cover, 20lb (778)
- PILOT G2 Roller Ball Gel Pen, Extra Fine 0.38 mm, Blue PK12 (PIL31278)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- UNIVERSAL Rubber Band, 5 In., Size 105, Beige, PK55 (UNV01105)
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- PARTNERS BRAND Kraft Paper Roll, 30#, 12" x 1200', Kraft, 1/Roll (KP1230)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 75#, 30" x 475', Kraft, 1 Roll (KP3075)
- PARTNERS BRAND Kraft Paper Roll, 30#, 36" x 1,200', Kraft, 1 Roll (KP3630)
- PARTNERS BRAND Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll (KP1840)
- PARTNERS BRAND Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll (KP2430)
- Partners Brand Kraft Paper