Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 18" x 900', Kraft, 1 Roll
Mfr # KP1840
Zoro # G5720471
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 18.28
- Length 900'
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # KP1840
- Zoro # G5720471
- UPC # 735153047113
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 18" |
Details
Item | Kraft Paper Roll,40#,18x900 ft. |
Basis Weight | 18.28 |
Color | Kraft |
Description
Kraft Paper Roll,40#,18x900 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Desktop Copyholder, w/ Memo Board, 10-1/4"x6"x15", BK/SR (FEL8033201)
- PILOT Pen, Gel, G2, Fine, Navy Blue, PK12 (31187)
- MANIMO Lizard, Blue, 2kg (0185-1)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Roll, 30#, 40" x 1,200', Kraft, 1 Roll (KP4030)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Black, 1/Roll (KP3650BK)
- PARTNERS BRAND Crinkle Paper, 10 lb., White, 1/Case (CP10B)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 12" x 720', Gray, 1 Roll (KPB1250)
- ZERUST Zerust VCI Kraft Paper Roll, 35#, 36" x (300-M-00005)
- Partners Brand Kraft Paper