Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 40#, 12"x 900', Kraft, 1/Roll
Mfr # KP1240
Zoro # G5720499
product price: $42.79
/ea
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 11.38
- Length 900'
- Width 12"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP1240
- Zoro # G5720499
- UPC # 735153047465
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 900' |
Width | 12" |
Details
Item | Kraft Paper Roll,40#,12" |
Basis Weight | 11.38 |
Color | Kraft |
Description
Kraft Paper Roll,40#,12 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL 5" x 8" Ruled Index Cards, Pk100, Color: White (UNV47250)
- DESCO Desiccant Pak, 1/2 Unit, Pail, PK550 (13850)
- ZORO SELECT Flat Corrugated Boxes, 14" x 10" x 4", Kraft, 25/Bundle (11R353)
- BROTHER Super High Yield Black Toner Cartridge 4.5K YLD (TN770)
- PARTNERS BRAND Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll (KP3030)
- PARTNERS BRAND Kraft Paper Roll, 50#, 18" x 720', Kraft, 1 Roll (KP1850)
- PARTNERS BRAND Colored Kraft Paper, 50#, 36", Blue, 1/Roll (KP3650BL)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Kraft Paper Roll, 40#, 20" x 900', Kraft, 1 Roll (KP2040)
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case (CP10C)
- ZERUST Zerust VCI Poly Kraft Paper Roll, 1 Mil/ (300-F-00025)
- Partners Brand Protective Packaging