Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 30#, 36" x 1,200', Kraft, 1 Roll
Mfr # KP3630
Zoro # G5720535
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 37.12
- Length 1200'
- Width 36"
- Color Kraft
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3630
- Zoro # G5720535
- UPC # 735153047335
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1200' |
Width | 36" |
Details
Item | Kraft Paper Roll,30#,36x1,200 ft. |
Basis Weight | 37.12 |
Color | Kraft |
Material | Paper |
Description
Kraft Paper Roll,30#,36x1,200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.P. RICHARDS CO Refill, Gel, G2, Xtrafn, Pe, PK2 (77244)
- XEROX XEROX WC M20/M201/C20/4118 DRUM (113R00671)
- STOREX Letter/Legal File Box, Plastic, Lid, Clear (61511U01C)
- BROTHER Label, Shipping (BRTDK1202)
- PARTNERS BRAND Kraft Paper Roll, 40#, 72" x 900', Kraft, 1/Roll (KP7240)
- PARTNERS BRAND Bogus Kraft Paper Roll, 60#, 24" x 600', Gray, 1 Roll (KPB2460)
- PARTNERS BRAND Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll (KP1830)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Poly Coated Kraft Paper Roll, 50#, 18" x 600', Kraft, 1 Roll (KPPC1850)
- ARMOR WRAP VCI Paper, Brown, 6" L, 6" W, 30 lb., PK1000 (A30G0606)
- Partners Brand Kraft Paper