Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 30#, 30" x 1,200', Kraft, 1 Roll
Mfr # KP3030
Zoro # G5720541
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 27.2
- Length 1200'
- Width 30"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP3030
- Zoro # G5720541
- UPC # 735153047090
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1200' |
Width | 30" |
Details
Item | Kraft Paper Roll,30#,30x1,200 ft. |
Basis Weight | 27.2 |
Color | Kraft |
Description
Kraft Paper Roll,30#,30x1,200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS SHARPENER, PENCIL, BUZZBT, AST (EPI16758)
- UNIVERSAL ONE End Tab Shelf Folder 9-1/2" x 14-3/4", 3/4", Manila, Pk100 (UNV15110)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Utility Guard® End (UBMU10x10BK)
- FELLOWES Saturn 3i 125 Laminator, 12"x5mil Max (5736601)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Kraft Paper Roll, 50#, 30" x 720', Kraft, 1 Roll (KP3050)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll (KPR4850)
- PARTNERS BRAND Crinkle Paper, 10 lb., Lavender, 1/Case (CP10P)
- PARTNERS BRAND Kraft Paper Roll, 60#, 60" x 600', Kraft, 1/Roll (KP6060)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 24"x300', Kraft (IKP2460)
- Partners Brand Protective Packaging