Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 30#, 24" x 1,200', Kraft, 1 Roll
Mfr # KP2430
Zoro # G5720550
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 23.98
- Length 1200'
- Width 24"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP2430
- Zoro # G5720550
- UPC # 735153047311
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1200' |
Width | 24" |
Details
Item | Kraft Paper Roll,30#,24x1,200 ft. |
Basis Weight | 23.98 |
Color | Kraft |
Description
Kraft Paper Roll,30#,24x1,200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRODAT Trodat Round Stamp, Time and Date Received, Conventional, 2" Diameter (T2910)
- ZORO SELECT Tall Corrugated Boxes, 4" x 4" x 36", Kraft, 25/Bundle (11R272)
- OHAUS Digital Compact Bench Scale 6kg/15 lb. Capacity (V31X6)
- TYDENBROOKS Adjustable Pull Tight Seal, Hot Stamp Type, PK50 (V32011091-02-GRAI)
- PARTNERS BRAND Kraft Paper Roll, 50#, 24" x 720', Kraft, 1 Roll (KP2450)
- PARTNERS BRAND Crinkle Paper, 10 lb., Navy Blue, 1/Case (CP10C)
- PARTNERS BRAND Crinkle Paper, 10 lb., Pink, 1/Case (CP10T)
- PARTNERS BRAND Indented Kraft Paper Roll, 60#, 36"x300', Kraft (IKP3660)
- PARTNERS BRAND Colored Kraft Paper, 50#, 24", Black, 1/Roll (KP2450BK)
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 36" x 300', Kraft, 1/Roll (KPR3650)
- ZORO SELECT Brown Kraft Paper 12" x 720 ft., 50 lb. Basis Weight (6TWR2)
- Partners Brand Kraft Paper