Shop All Kraft Paper
Partners Brand
Kraft Paper Roll, 30#, 18" x 1,200', Kraft, 1 Roll
Mfr # KP1830
Zoro # G5720578
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 18.44
- Length 1200'
- Width 18"
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KP1830
- Zoro # G5720578
- UPC # 735153020307
- Country of Origin United States
- Category Kraft Paper
Dimensions
Length | 1200' |
Width | 18" |
Details
Item | Kraft Paper Roll,30#,18x1,200 ft. |
Basis Weight | 18.44 |
Color | Kraft |
Description
Kraft Paper Roll,30#,18x1,200 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURO BAG Grocery Bag, Brn, 7-7/8" L, 4-5/16"W, PK400 (71002)
- BUSINESS SOURCE Paper Clip Holder, 2" x 3" x, Smoke (11796)
- TOPS 8-1/2 x 11-3/4" Colored Writing Pad, Pk6 (TOP63116)
- XEROX XEROX COMP WC 6655 CYAN (106R02744)
- PARTNERS BRAND Crinkle Paper, 10 lb., Kraft, 1/Case (CP10A)
- PARTNERS BRAND Crinkle Paper, 10 lb., Lavender, 1/Case (CP10P)
- PARTNERS BRAND Bogus Kraft Paper Roll, 50#, 24" x 720', Gray, 1 Roll (KPB2450)
- PARTNERS BRAND Kraft Paper Roll, 40#, 24" x 900', Kraft, 1/Roll (KP2440)
- PARTNERS BRAND Crinkle Paper, 40 lb., Kraft, 1/Case (CP40A)
- PARTNERS BRAND Crinkle Paper, 10 lb., Teal, 1/Case (CP10R)
- PACON Lightweight Kraft Roll, Natural Kraft, 36" x 100ft, 1 Roll (0066011)
- Partners Brand Kraft Paper