Shop All Bin & Box Accessories
Partners Brand
Kraft 275#/ECT-44 Single Wall Corrugated Heavy Duty Lids, 5 PK
Mfr # GL3636LID
Zoro # G5769088
product price: $57.59
/pk 5, $11.52/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Kraft
- Material 275#/ECT-44 Single Wall Corrugated
- Overall Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # GL3636LID
- Zoro # G5769088
- UPC # 841436087117
- Country of Origin United States
- Category Bin & Box Accessories
Dimensions
Overall Width | 37 1/4" |
Overall Length | 37 1/4" |
Overall Height | 4" |
Details
Color | Kraft |
Material | 275#/ECT-44 Single Wall Corrugated |
Item | Heavy Duty Lids |
Description
Gaylord Lids,37 1/4x37 1/4x4 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 200 lb Storage Bin, Plastic, 8 1/4 in W, 7 in H, 23 7/8 in L, Yellow (30284YELLO)
- ECONOCO Grid Handrail 48" Chrome, 10PK (KHG684)
- DURHAM MFG Louvered Panel Stand, 34-1/2"x12" (LPRSS-34.5X12-95)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 7 in H, 17 in L, Black (30776BLACK)
- PARTNERS BRAND Bulk Bin Lids, Brown, 5 PK (463836OCTLID)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC523B)
- PARTNERS BRAND Bin Cups, Blue, 48 PK (BINC313B)
- PARTNERS BRAND Bin Cups, Yellow, 48 PK (BINC523Y)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Label Tag, 3 in L, 1 3/8 in W (PS-LH3YL)
- QUANTUM STORAGE SYSTEMS Red Plastic 29-1/2 in L, 19-1/2 in W, 1 in H (LID301RD)
- AKRO-MILS Clear Plastic Lid (33011)
- Partners Brand Bin & Box Accessories