Shop All Ropes
Partners Brand
Jute Twine, 5-Ply, 140 lb, Natural, 3000'/Case
Mfr # TWJ300
Zoro # G5720815
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rope Length 3000 ft
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TWJ300
- Zoro # G5720815
- UPC # 848109017150
- Country of Origin India
- Category Ropes
Dimensions
Rope Length | 3000 ft |
Details
Item | Jute Twine,5-Ply,140 lb. |
Color | Natural |
Description
Jute Twine,5-Ply,140 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Bottom Hook Set (ER1BS1011)
- VESTIL Hardwood Dolly - Carpet Ends (HDOC-1624-9)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- OZ LIFTING PRODUCTS Lever Hoist, 1500 lb., 15ft. Load Chain, 1500 lb. Load Capacity, 15 ft Hoist Lift (OZHDE075-15LH)
- PARTNERS BRAND Twisted Polypropylene Rope, 1/4", 1,150 lb, Black, 600'/Case (TWR103)
- PARTNERS BRAND Solid Braided Nylon Rope, 1/8", 320 lb, White, 500'/Case (TWR116)
- PARTNERS BRAND Jute Twine, 3-Ply, 84 lb, Natural, 5000'/Case (TWJ500)
- PARTNERS BRAND Twisted Polyester Rope, 1/4", 1,320 lb, White, 600'/Case (TWR136)
- PARTNERS BRAND Double Braided Nylon Rope, 14,500 lb, 3/4", White, 600'/Case (TWR128)
- PARTNERS BRAND Twisted Polypropylene Rope, 3/8", 2,450 lb., White, 600'/Case (TWR107)
- KRAFT TOOL Fluorescent Orange Braided Nylon Masons (BC334T)
- Partners Brand Ropes