Shop All Shipping Tags
Partners Brand
Jumbo Shipping Tags, Pre-Wired, 15 Pt, 8" x 4", Manila, 500/Case
Mfr # G10103
Zoro # G4964736
product price: $97.49
/pk 500, $0.19/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Manila
- Material 15 Point Cardstock
- Tag Width 8"
- Length 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # G10103
- Zoro # G4964736
- UPC # 841436029322
- Country of Origin United States
- Category Shipping Tags
Dimensions
Tag Width | 8" |
Length | 4" |
Details
Item | Wired Jumbo Shpng Tag,15Pt,8x4",PK500 |
Color | Manila |
Material | 15 Point Cardstock |
Description
Wired Jumbo Shpng Tag,15Pt,8x4 In.,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Tags, Shipping, #1, Plain, Mla 1000PK (AVE12301)
- SEALER SALES KF Series 8" Direct Heat Foot Sealer with 10mm Wide Seal, Meshed (KF-200DF)
- ZORO SELECT Blank Shipping Tag, Paper, Manila, PK1000 (61KT44)
- SEE ALL INDUSTRIES Blank Tag, 3-3/4 x 1-7/8 In, Wht, PK25 (TUF-G02WW)
- PARTNERS BRAND Shipping Tags, 10 Pt., 3 3/4" x 1 7/8", Manila, 1000/Case (G30031)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 3/4" x 2 3/8", Assorted Color, 1000/Case (G20003)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G10073)
- PARTNERS BRAND Shipping Tags, Pre-Strung, 13 Pt., 4 3/4" x 2 3/8", Manila, 1000/Case (G10052)
- PARTNERS BRAND Shipping Tags, 13 Pt., 4 3/4" x 2 3/8", Yellow, 1000/Case (G11051C)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Green, 1000/Case (G11083D)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 4 1/4" x 2 1/8", Manila, 1000/Case (G10043)
- Partners Brand Shipping Tags