Partners Brand

Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK


product price: $102.99
/pk 25, $4.12/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Overall Length 18 in
  • Overall Width 8 in
  • Overall Height 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 18 in
Overall Width 8 in
Overall Height 10 in

Details

Color White
Item Storage Bin

Description

The PARTNERS BRAND - BINJ81810 Storage Bin is a spacious solution for your storage needs. With an overall length of 18 inches, a height of 10 inches, and a width of 8 inches, this bin provides ample space to store various items. Its size makes it suitable for organizing small to medium-sized products or materials efficiently.
This storage bin comes in white color that adds a clean and professional look to any workspace. It's designed with durability in mind, making it adequate for holding heavier items without compromising its form or function. The style of the bin allows for easy stacking, which can help maximize space and improve organization within your business.
As an individual item, the BINJ81810 Storage Bin offers flexibility in quantity orders based on your specific requirements. This product is built to be compatible with standard shelving units, enhancing its usability across different settings. Whether you're looking to declutter your workspace or streamline operations by keeping things organized, this robust storage bin could be a practical addition.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.