Shop All Storage Bins
Partners Brand
Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK
Mfr # BINJ8128
Zoro # G5720867
product price: $67.39
/pk 25, $2.70/ea
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 12 in
- Overall Width 8 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ8128
- Zoro # G5720867
- UPC # 812578009152
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 8 in |
Overall Height | 8 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ8128 Storage Bin is a practical storage solution with a compact design. With an overall length of 12 inches, a height of 8 inches, and width also measuring at 8 inches, this bin provides ample space for storing various items without taking up too much room. Its size makes it suitable for businesses that require efficient use of space in their storage areas.
This white-colored storage bin is designed to provide durability and functionality. The color not only gives it a clean look but also allows for easy visibility of the contents inside. It's built to withstand regular usage while maintaining its structural integrity over time.
As an item from the respected PARTNERS BRAND line-up, this BINJ8128 model offers compatibility with many standard shelving systems due to its uniform dimensions. This makes it an adequate choice for small businesses looking to organize their inventory effectively and systematically. The straightforward design ensures ease-of-use and seamless integration into existing setups or workflows.
This white-colored storage bin is designed to provide durability and functionality. The color not only gives it a clean look but also allows for easy visibility of the contents inside. It's built to withstand regular usage while maintaining its structural integrity over time.
As an item from the respected PARTNERS BRAND line-up, this BINJ8128 model offers compatibility with many standard shelving systems due to its uniform dimensions. This makes it an adequate choice for small businesses looking to organize their inventory effectively and systematically. The straightforward design ensures ease-of-use and seamless integration into existing setups or workflows.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- ZORO SELECT Plastic Pail Lid, Round, White, 2-3/4", PK10 (GSC76R-V-10)
- ZORO SELECT Barrel Faucet, 3/4 In, Self-Closing (81)
- ECONOCO Square Dump Bin 36", Black (GTC36/B)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 12 PK (BINP1155Y)
- PARTNERS BRAND Storage Bin, 10 in W, 4-1/2 in H, 12 in L, White, 25 PK (BINMT1012)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- HASTINGS HOME Shelf Storage Bin, 10.6 in W, 12.5 in H, 5.4 in L, Beige (961922HGQ)
- Partners Brand Storage Bins