Shop All Storage Bins
Partners Brand
Jumbo Open Top Bins, 12 in x 18 in x 10 in, PK25
Mfr # BINJ121810
Zoro # G5720946
product price: $110.99
/pk 25, $4.44/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 in
- Overall Width 12 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ121810
- Zoro # G5720946
- UPC # 812578009206
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 12 in |
Overall Height | 10 in |
Details
Color | White |
Item | Storage Bin |
Description
Jumbo Open Top Bins,12x18x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T215)
- MOLDED FIBERGLASS Nesting Container, Black, Fiberglass Reinforced Composite, 6 1/8 in L, 4 7/8 in W, 2 1/8 in H (9211085118)
- STRONG HOLD 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (56.5-BB-240W/HOOKS)
- GLOBAL EQUIPMENT Infinity Single Tier 1 Door Locker, 18"Wx18"Dx72"H, Gray, Assembled (493661GY)
- PARTNERS BRAND Jumbo Open Top Bins, 8 in x 18 in x 10 in, PK25 (BINJ81810)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, Blue, 5.5 in L, 12 PK (BINP1555B)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- PARTNERS BRAND Open Top Storage Bins, 4 in x 24 in x 4 in x 1/2 in, PK50 (BINMT424K)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, Kraft, 42 in L, 10 PK (BINW152042)
- PARTNERS BRAND Jumbo Open Top Bins, 8 in x 24 in x 12 in, PK25 (BINJ82412)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, Red, 11 5/8 in L (30170REDBLANK)
- Partners Brand Storage Bins