Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 6" x 72", Kraft, 10/Case
Mfr # P6072KHD
Zoro # G5506536
product price: $183.99
/pk 10, $18.40/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$183.99
Free 30-Day Returns
Key Features
- Length 72"
- Maximum Weight 47.42
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P6072KHD
- Zoro # G5506536
- UPC # 841436089623
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 72" |
Details
Item | Jumbo Mailing Tubes,6x72",PK10 |
Maximum Weight | 47.42 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,6x72 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape LogicĀ® Inventory Rectangle Labels, 2" x 3", Red, 500/Roll (DL630A)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 3"x 5", Clear (R35)
- CRAYOLA Crayola Classpack Crayon, PK800 (528016)
- ROCKLAND MELBOURNE 20 in. EXPANDABLE ABS CARRY ON - PURPLE (F145-PURPLE)
- PARTNERS BRAND Crimped End Mailing Tubes, 1-1/2" x 15", Kraft, 70/Case (S1515K)
- PARTNERS BRAND Wardrobe Boxes, 20" x 20" x 45", Kraft, 5/Bundle (202045WARD)
- PARTNERS BRAND Square Mailing Tubes, 2" x 2" x 37", White, 50/Bundle (M2237)
- PARTNERS BRAND Mailing Tubes with Caps, 2 1/2" x 48", Kraft, 34/Case (P2548K)
- PARTNERS BRAND Long Corrugated Boxes, 48" x 6" x 6", Kraft, 25/Bundle (4866)
- PARTNERS BRAND Square Mailing Tubes, 3" x 3"x 43", White, 25/Bundle (M3343)
- ZORO SELECT Literature Mailers, 11 3/4" x 10 3/4" x 4", White, 50/Bundle (55VK70)
- Partners Brand Mail Supplies