Shop All Mailer Cartons
Partners Brand
Jumbo Mailing Tubes, 6" x 60", Kraft, 10/Case
Mfr # P6060KHD
Zoro # G5506545
product price: $157.99
/pk 10, $15.80/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 60"
- Maximum Weight 40.38
- Material 0.125 Thick Spiral Wound Fibreboard
- Meets 0.125 Thick Spiral Wound Fibreboard
- Color Kraft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # P6060KHD
- Zoro # G5506545
- UPC # 841436070492
- Country of Origin United States
- Category Mailer Cartons
Dimensions
Length | 60" |
Details
Item | Jumbo Mailing Tubes,6x60",PK10 |
Maximum Weight | 40.38 |
Material | 0.125 Thick Spiral Wound Fibreboard |
Meets | 0.125 Thick Spiral Wound Fibreboard |
Color | Kraft |
Description
Jumbo Mailing Tubes,6x60 In.,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC Clasp Envelopes, 10in x 13in, PK 100 (5073)
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 5", White, 50/Bundle (55VL11)
- XEROX Xerox Toner Cartridge, 15500 Yield (106R03393)
- MAVALUS Measurement Tape, PK6 (MAV10016)
- PARTNERS BRAND Corrugated Boxes, 30" x 30" x 30", Kraft, 5/Bundle (303030)
- PARTNERS BRAND Corrugated Mailers, 10" x 3" x 3", Kraft, 50/Bundle (M1033K)
- PARTNERS BRAND Heavy-Duty Kraft Mailing Tubes, 3" x 30", Kraft, 24/Case (P3030KHD)
- PARTNERS BRAND Kraft Paper Roll, 60#, 48" x 600', Kraft, 1/Roll (KP4860)
- PARTNERS BRAND Corrugated Mailers, 27 1/2" x 3 1/2" x 3 1/2", White, 50/Bundle (M2733)
- PARTNERS BRAND Corrugated Mailers, 12" x 5" x 5", White, 50/Bundle (M1255)
- ZORO SELECT Literature Mailers, 7-1/2" x 7" x 3-1/4", White, 50/Bundle (55VK28)
- Partners Brand Mailing Tubes & Cartons